Motion
ER19SFR
Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #04662301
MFR #ER19SFR
Price$88.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #04662301
MFR #ER19SFR

Mfr description
ER19SFR BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.45/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Fillet Radius
    0.040 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.8750 in
  • Outside Diameter  
    2.4400 in
  • Overall Width
    1.5000 in
  • Weight
    0.93 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    637400400415
  • Max Operating Temperature
    300 °F
  • Max Rpm
    5000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2535 lbf
  • Radial Static Load Capacity
    4360 lbf
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400400415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)