Motion
QF1890X4 7/16

LOVEJOY INC
QF1890X4 7/16

Cplg Size: QF1890, Bore Type: Finished
MI ITEM #04662807
MFR #QF1890X4 7/16
List Price$3,956.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF1890X4 7/16

Cplg Size: QF1890, Bore Type: Finished
MI ITEM #04662807
MFR #QF1890X4 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,956.07/each for your price

Overview

Mfr description
QF1890X4-7/16

Specifications

  • Bore Type
    Finished
  • Coupling Outside Diameter
    325.10 mm
  • Coupling Overall Length
    376.40 mm
  • Coupling Size Code
    QF1890
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text