Overview
Mfr description
7006-1.9375 - 1-15/16" ECOLOC 7006-IN
- Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
Specifications
- Manufacturer Catalog Number7006-1.9375
- Weight1.76 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058105654
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data