1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TSN 619 A
85 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 85 mm , 157.50 mm OD, 11 mm Overall Width
MI ITEM #
04663166
MFR #
TSN 619 A
Price
$237.76
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TSN 619 A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TSN 619 A
85 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 85 mm , 157.50 mm OD, 11 mm Overall Width
MI ITEM #
04663166
MFR #
TSN 619 A
Mfr description
TSN619A SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$237
.76
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
85 mm
Compatible Bore Diameter
85 mm
Outside Diameter
157.50 mm
Overall Width
11 mm
Width
0.4331 in, 11 mm
Details
Material
Nitrile Rubber with Steel Element
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items