Overview
Mfr description
49-00-5463 1 1/2" SCRAPER BLADE
- Fits all SAWZALL® and Hackzall™ reciprocating saws
- Induction hardened blade edge for maximum durability
- Corrosion resistant coating for extended life
- Chamfered corners prevent digging into work material
Specifications
- UPC_NO045242219483
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data