Motion
M3539-TP
Condenser Fan Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56Z Frame, TEAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #04663186
MFR #M3539-TP
Price$1,119.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56Z Frame, TEAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #04663186
MFR #M3539-TP

Mfr description
M3539-TP 1/2HP 1200 RPM 208-230/460 56FR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,119.59/each

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    11.68 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    27 lbs

Details

  • Additional Details
    Totally Enclosed Air Over, low temperature grease, double sealed ball bearings, additional auxiliary 50 Hz data nameplate.
  • Amps @ Voltage
    2.4 A @ 230 V; 2.5 A @ 208 V; 2.7 A @ 208 V; 1.2 A @ 460 V
  • Applications
    Condenser fan motor for use on commercial freezers in food processing plants.
  • Base RPM
    1140 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.20 A
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Belly Band / Footless
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    781568347270
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)