Motion
N9677S
Ninja® Force Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Dyneema/Synthetic Fibers Liner
Mi Item #04663206
MFR #N9677S
Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ninja® Force Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Dyneema/Synthetic Fibers Liner
Mi Item #04663206
MFR #N9677S

Mfr description
N9677S NINJA FORCE - 13 G DYNEEMA/SYN/FG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.15/each

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Dyneema/Synthetic Fibers
  • Standards Met
    ASTM F 1790-97, CE
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)