1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GEORGIA PACIFIC
59206
Toilet Paper Dispenser - Roll, Standard with Core, Wall Mounted, Smoke, 2 Roll Capacity, 8.59 in High, 13.58 in Wide, 5.73 in Depth
MI ITEM #
04663385
MFR #
59206
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Dispensers and Hardware
Toilet Paper Dispensers
GEORGIA PACIFIC 59206
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEORGIA PACIFIC
59206
Toilet Paper Dispenser - Roll, Standard with Core, Wall Mounted, Smoke, 2 Roll Capacity, 8.59 in High, 13.58 in Wide, 5.73 in Depth
MI ITEM #
04663385
MFR #
59206
Mfr description
59206 TWO ROLL SIDE-BY-SIDE COVERED BATH
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
5.73 in
Height
8.59 in
Width
13.58 in
Details
Dispenser Color Finish
Smoke
Mounting Style
Wall Mounted
Roll Capacity
2
Roll Or Sheet Paper Dispenser
Roll
Toilet Paper Roll Type
Standard with Core
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items