Motion
8317
Emergency Showerhead, Showerhead Material: Stainless Steel
MI ITEM #04663451
MFR #8317
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Showerhead, Showerhead Material: Stainless Steel
MI ITEM #04663451
MFR #8317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8317NCP/8317/SP829SS

Specifications

  • Type
    Showerhead
  • Showerhead Material
    Stainless Steel
  • Shower Flow Rate
    20 gal (US)/min
  • Inlet size
    1 in
  • Mount Type
    Vertical
  • Station Compatibility
    ColdTech and HotTech Eye/face wash System

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought