Motion
K060478HD
FleetRunner® 85550094 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 48.29 in OAL, Fleet Runner Series
MI ITEM #04663502
MFR #K060478HD
List Price$55.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85550094 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 48.29 in OAL, Fleet Runner Series
MI ITEM #04663502
MFR #K060478HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.70/each for your price

Overview

Mfr description
K060478HD MICRO-V BELT
  • Patented material provides peak performance at prolonged extreme operating temperatures
  • Heavy-duty construction resists cracking and wear, even at extreme temperatures
  • Special compound provides unmatched flexibility, stability, load carrying capacity and belt life

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    6
  • Top Width
    0.807 in
  • Overall Length
    48.29 in
  • Belt Series
    Fleet Runner
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought