Motion
ZKLF 3590 2RS PE

INA (SCHAEFFLER)
ZKLF 3590 2RS PE

Ball Thrust Bearing - Double-Direction, 35 mm Bore, 90 mm OD, 34 mm Width
Mi Item #04663652
MFR #ZKLF 3590 2RS PE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF 3590 2RS PE

Ball Thrust Bearing - Double-Direction, 35 mm Bore, 90 mm OD, 34 mm Width
Mi Item #04663652
MFR #ZKLF 3590 2RS PE

Mfr description
ZKLF3590 2RS PE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    90 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    34 mm
  • Weight
    2.582 lbs

Details

  • Application
    Ball Screw Support
  • Cage Material
    Plastic
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2000 rpm
  • Radial Dynamic Load Capacity
    9200 lbf
  • Series
    ZKLF
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    035373250875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)