Motion
HSP800
Portable Sign Post, Material: Rubber, Steel
Mi Item #04663759
MFR #HSP800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Sign Post, Material: Rubber, Steel
Mi Item #04663759
MFR #HSP800

Mfr description
HSP800 PORTABLE SIGN STAND KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    6 ft

Details

  • Finish Coating
    Powder Coated
  • Material
    Rubber, Steel
  • Standards Met
    NCHRP-350
  • Type
    Portable Sign Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)