Motion
76215

BRADY
76215

Labeling Tape & Blank Panel Labeling - Black on White, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Inspection Tagging
Mi Item #04663976
MFR #76215
Price$142.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76215

Labeling Tape & Blank Panel Labeling - Black on White, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Inspection Tagging
Mi Item #04663976
MFR #76215

Mfr description
76215 25PK "OUT OF ORDER"
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.17/each

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Print Style: Pre Printed | Hole Inside Diameter: 0.3750 in | Withstands Pull Force: 75 lbs | Legend: OUT deg F ORDER Signed by Date
  • Color
    Black on White
  • For Use With
    Inspection Tagging
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    76215
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473762155
  • Material
    Polyester
  • Number Of Pieces
    25
  • Standards Met
    OSHA, RoHS
  • Technical Data Sheet
  • Type
    Equipment Status Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)