Motion
1130T HUB RSB LONG

FALK
1130T HUB RSB LONG

Grid Coupling Hub - 1130 Coupling Size Code, Rough Stock Bore
MI ITEM #04664003
MFR #1130T HUB RSB LONG
List Price$4,726.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1130T HUB RSB LONG

Grid Coupling Hub - 1130 Coupling Size Code, Rough Stock Bore
MI ITEM #04664003
MFR #1130T HUB RSB LONG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,726.52/each for your price

Overview

Mfr description
1130T HUB RSB LONG

Specifications

  • Coupling Size Code
    1130
  • Bore Type
    Rough Stock
  • Torque Capacity
    176000 in
  • Horsepower @ 100 RPM
    279 hp
  • UPC_NO
    782934007903
  • Weight
    228.80 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text