Specifications
Dimensions
- Coupling Size Code1030
- Outside Diameter3.6900 in
- Overall Length4.7500 in
- Weight1.57 lbs
Details
- Coupling ComponentHub Only
- Product TypeGrid Coupling Hubs
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)