Motion
LRT758535
Inner Ring - 75 mm Bore, 85 mm OD
MI ITEM #04664071
MFR #LRT758535
Your Price$95.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 75 mm Bore, 85 mm OD
MI ITEM #04664071
MFR #LRT758535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.47/each(List $109.79)

Overview

Mfr description
IR75X85X35 METRIC INNER RING

Specifications

  • Bore Diameter
    75 mm
  • Outside Diameter
    85 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    102000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT758535
  • Weight
    0.74 lb
  • Max Rpm
    4500 rpm
  • Overall Width
    35 mm
  • Static Load Capacity
    210000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT758535 is a needle roller bearing inner ring with a 75 mm bore diameter, 85 mm outside diameter, 35 mm overall width, and 0.74 lb weight, ideal for extended-width needle roller bearing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text