Specifications
Dimensions
- Coupling Size Code550
- Weight0.16 lbs
Details
- Manufacturer Catalog Number044513
- Product TypeDisc Coupling Parts & Kits
- Product TypesShear Pin
- UPC_NO793699596755
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)