Motion
SR71-8 375 DPK HHS

REXNORD INC
SR71-8 375 DPK HHS

Disc Coupling Disc Pack - 375 Cplg Size, Stainless Steel, 9.94 in OD
MI ITEM #04664176
MFR #SR71-8 375 DPK HHS
Price$1,869.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR71-8 375 DPK HHS

Disc Coupling Disc Pack - 375 Cplg Size, Stainless Steel, 9.94 in OD
MI ITEM #04664176
MFR #SR71-8 375 DPK HHS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,869.71/each

Specifications

Dimensions

  • Coupling Outside Diameter
    9.94 in
  • Coupling Size Code
    375
  • Weight
    5.00 lbs

Details

  • Disc Material
    Stainless Steel
  • Includes
    Washer
  • Manufacturer Catalog Number
    587247
  • Product Type
    Disc Coupling Disc Packs
  • Series
    71-8
  • UPC_NO
    793699724172

Overview

Mfr description
587247 SR71-8 375 DPK HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought