Motion
GB1051
Boston Gear® GB1051, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Pitch Diameter: 2-1/2"
Mi Item #04664951
MFR #GB1051
Price$372.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1051, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Pitch Diameter: 2-1/2"
Mi Item #04664951
MFR #GB1051

Mfr description
GB1051 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.14/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.1200 in
  • Hub Diameter
    1.19 in
  • Hub Projection
    0.62 in
  • Outside Diameter
    2.6670 in, 67.74 mm
  • Overall Width
    1.1200 in, 28.45 mm
  • Pitch
    12 in
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.80 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Number Of Teeth
    30
  • Number Of Threads
    1
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)