Motion
480N018

Drillco
480N018

Jobber Length Drill Bit - 480N Series, #18, High Speed Steel Material, 2-1/8 in Flute, 135 ° Point Angle, 3-1/4 in OAL
MI ITEM #04665107
MFR #480N018
List Price$3.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
480N018

Jobber Length Drill Bit - 480N Series, #18, High Speed Steel Material, 2-1/8 in Flute, 135 ° Point Angle, 3-1/4 in OAL
MI ITEM #04665107
MFR #480N018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.26/each for your price

Overview

Mfr description
480N018 JL #18 NITRO DRILL 135° SP/

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bronze & Black Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M7
  • Shank Diameter
    0.1695 in
  • Series
    480N
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text