Motion
SC32 CRIMPER/PUMP 220V

GATES RUBBER CO
SC32 CRIMPER/PUMP 220V

7480-0070 SC32 CRIMPER/PUMP 220V
Mi Item #04665175
MFR #SC32 CRIMPER/PUMP 220V
Price$12,489.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SC32 CRIMPER/PUMP 220V

7480-0070 SC32 CRIMPER/PUMP 220V
Mi Item #04665175
MFR #SC32 CRIMPER/PUMP 220V

Mfr description
7480-0070 SC32 CRIMPER/PUMP 220V
  • The SC32 crimper is offered in 110V and 220V single phase versions to match the power supply in your shop
  • It features the use of the PC707 dies up to 1-1/4"
  • This rugged crimper is designed to cover your shop and counter needs up to 2", 6-spiral.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,489.82/each

Specifications

Dimensions

  • Height
    29.00 in
  • Overall Height
    29.0000 in, 737 mm
  • Overall Width
    16.5000 in, 419 mm
  • Weight
    435.00 lbs
  • Width
    16.50 in

Details

  • Additional Details
    The Gates SC32™ crimper is a versatile, easy-to-use, economical machine suitable for a hard-working shop environment. This rugged crimper is designed for continued use to meet dayto- day shop and counter needs for crimps on hose up to 1-1/4" I.D. with occasional crimps for larger assemblies up to 2", 6-spiral hose.
  • Crimper Type
    Economy/Shop
  • Manufacturer Catalog Number
    7480-0070
  • Product Type
    Hose Crimper Power Tools
  • Product Types
    Crimper
  • Series
    Double Acting Series, 700 Series
  • Type
    Crimper
  • Voltage
    220 V ac
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)