Motion
SN5010X
Lead Screw Lead Nut Only Non Preloaded, RH - SN Series
MI ITEM #04665187
MFR #SN5010X
Your Price$72.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lead Screw Lead Nut Only Non Preloaded, RH - SN Series
MI ITEM #04665187
MFR #SN5010X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.24/each(List $83.07)

Overview

Mfr description
SN5010X RH PLASTIC NUT THOMSON

Specifications

  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Acetal
  • Series
    SN
  • Lock Nut Type
    For Locking Screw
  • Nominal Shaft Diameter
    1.000 in
  • Outside Diameter
    1/2 in
  • Overall Nut Width
    1 in
  • Thread Size
    15/16-16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought