Motion
VF5144-5DO1-04

SMC CORP OF AMERICA
VF5144-5DO1-04

Pilot Operated 5 Port Solenoid Valve
MI ITEM #04665189
MFR #VF5144-5DO1-04
List Price$137.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5144-5DO1-04

Pilot Operated 5 Port Solenoid Valve
MI ITEM #04665189
MFR #VF5144-5DO1-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.15/each for your price

Overview

Mfr description
VF5144-5DO1-04 VALVE

Specifications

  • Country of Origin
    JP
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    2.7 (P to A, B) Cv, 3 (A, B to EA, EB) Cv
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Port Sizes
    1/2 BSPT
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    78 mm
  • Overall Length
    142.2 mm
  • Overall Width
    58 mm
  • Response Time
    30 ms
  • Solenoid Allowable Voltage Fluct
    -7 to +10 %
  • Solenoid Power Consumption
    1.5 W, 1.75 (With Light) W
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text