Specifications
Dimensions
- Bore Diameter200 mm
- Outside Diameter310 mm
- Overall Width82 mm
- Weight48.5 lbs
Details
- Bore TypeTapered 1:12
- Cage MaterialSteel Cage
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC4
- Manufacturer Upc Number029176780783
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series230
- UPC_NO029176780783
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)