Motion
96-010
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT, 12 PT Socket Points, 1/4 in, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 7 PC
Mi Item #04665230
MFR #96-010
Price$158.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT, 12 PT Socket Points, 1/4 in, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 7 PC
Mi Item #04665230
MFR #96-010

Mfr description
96-010 75PC MECH TOOLS SET
  • Chrome vanadium forged body for torque, strength and durability
  • Full polished chrome finish for anti-corrosion protection
  • Quick release switch & reversible mechanism for easy operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.87/each

Specifications

Dimensions

  • Contents
    See feature #5, 6
  • Drive Size
    1/4 in, 3/8 in
  • Ratchet Size
    1/4, 3/8

Details

  • Finish Coating
    Chrome
  • Included Accessories
    Blow Molded Case
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    75
  • Number of Sockets
    7 PC
  • Quick Release
    Yes
  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Points
    12 PT, 6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    076174960105
  • Warranty
    Limited lifetime warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)