Motion
D2408-S12-X
USA Sealing Metric Bite Type Plug - Steel Material
MI ITEM #04665244
MFR #D2408-S12-X
Your Price$8.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Metric Bite Type Plug - Steel Material
MI ITEM #04665244
MFR #D2408-S12-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.37/each(List $11.54)

Overview

Mfr description
S12(M20X1.5) MBT PLUG BODY ONLY

Specifications

  • Material
    Steel
  • Shape
    STRAIGHT
  • Hex Body
    22.0
  • Overall Length
    22.0
  • Plating
    ZINC NICKEL
  • Series
    D2408_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text