Motion
D2408-S30-X
USA Sealing Metric Bite Type Plug - 30 mm Tube, Steel
MI ITEM #04665245
MFR #D2408-S30-X
Price$62.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Metric Bite Type Plug - 30 mm Tube, Steel
MI ITEM #04665245
MFR #D2408-S30-X

Mfr description
S30(M42X2.0) MBT PLUG BODY ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.75/each

Specifications

Dimensions

  • Hex Body
    46.0
  • Overall Length
    34.0
  • Tube Size
    30 mm

Details

  • Adapter Type
    Metric Bite Type Plug
  • Material
    Steel
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)