Motion
D2408-S38-X
USA Sealing Metric Bite Type Plug - 38 mm Tube, Steel
MI ITEM #04665246
MFR #D2408-S38-X
Your Price$90.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Metric Bite Type Plug - 38 mm Tube, Steel
MI ITEM #04665246
MFR #D2408-S38-X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$90.41/each(List $124.78)

Overview

Mfr description
S38(M52X2.0) MBT PLUG BODY ONLY

Specifications

  • Adapter Type
    Metric Bite Type Plug
  • Tube Size
    38 mm
  • Material
    Steel
  • Hex Body
    55.0
  • Overall Length
    39.0
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text