Motion
0201CTF
Screw Machine Length Drill Bit - 5/16 in, Carbide Material, 2-33/64 in Flute, 140 ° Point Angle, 4-41/64 in Overall Length
Mi Item #04665263
MFR #0201CTF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 5/16 in, Carbide Material, 2-33/64 in Flute, 140 ° Point Angle, 4-41/64 in Overall Length
Mi Item #04665263
MFR #0201CTF

Mfr description
0201CTF 5/16 COOLANT THRU DREAM DRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    5/16 in
  • Flute Length
    2-33/64 in
  • Helix Angle
    30 °
  • Overall Length
    4-41/64 in
  • Shank Diameter
    5/16 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Parabolic Flutes
    No
  • Point Angle
    140 °
  • Series
    Long
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Specification
    DIN 6535 HA
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)