Motion
MFS706
Safety or Facility Sign or Label - Application: Accident Prevention, Message: Watch Out For Forklift Trucks, Vinyl Backing Material
MI ITEM #04665332
MFR #MFS706
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Accident Prevention, Message: Watch Out For Forklift Trucks, Vinyl Backing Material
MI ITEM #04665332
MFR #MFS706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MFS706 17IN. FLOOR SIGN WATCH OUT

Specifications

  • Application
    Accident Prevention
  • Message Subject
    General Workplace & Shop Floor Warnings
  • Message Or Symbol
    Message & Symbol
  • Message
    Watch Out For Forklift Trucks
  • Shape
    Round
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Number Of Sides
    1
  • Symbol Type
    Forklift Truck
  • Backing Material
    Vinyl
  • Mounting
    Floor/Adhesive Backed
  • Diameter
    17 in
  • Overall Length
    17 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text