Motion
MR1124
Traffic, Parking or Vehicle Sign, Aluminum, Octagon, 24", Message: Stop, Height: 24"
MI ITEM #04665342
MFR #MR1124
Price$141.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Traffic, Parking or Vehicle Sign, Aluminum, Octagon, 24", Message: Stop, Height: 24"
MI ITEM #04665342
MFR #MR1124

Mfr description
MR1124 24X24 REFLECTIVE STOP SIGN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.41/each

Specifications

Dimensions

  • Height
    24 in
  • Thickness
    0.08 in
  • Width
    24 in

Details

  • Color
    White on Red
  • Language
    English
  • Material
    Aluminum
  • Message
    Stop
  • Message Or Symbol
    Message Only
  • Message Subject
    Stop Signs
  • Number Of Sides
    1
  • Reflective Grade
    Engineer Grade
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Octagon
  • Standards Met
    ASTM D 4956 Type I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)