Motion
BL646 RIV 10 FT BOX

TSUBAKI (UST)
BL646 RIV 10 FT BOX

Leaf Chain - 4 x 6 Lacing, 0.7500 in Pitch, 10 ft Overall Length, Carbon Steel Material
Mi Item #04665617
MFR #BL646 RIV 10 FT BOX
Price$68.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL646 RIV 10 FT BOX

Leaf Chain - 4 x 6 Lacing, 0.7500 in Pitch, 10 ft Overall Length, Carbon Steel Material
Mi Item #04665617
MFR #BL646 RIV 10 FT BOX

Mfr description
BL646 RIV 10 FT. BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.96/ft

Specifications

Dimensions

  • Lacing
    4 x 6
  • Link Plate Height  
    0.713 in
  • Link Plate Thickness  
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.312 in
  • Pitch  
    0.7500 in
  • Tensile Strength
    22000 lbs
  • Weight
    2.51 lbs
  • Width
    1.4370 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ASME B29
  • UPC_NO
    097039462664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)