Motion
60HT CONN LINK CP TYPE

TSUBAKI (UST)
60HT CONN LINK CP TYPE

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #04665626
MFR #60HT CONN LINK CP TYPE
Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60HT CONN LINK CP TYPE

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #04665626
MFR #60HT CONN LINK CP TYPE

Mfr description
60HT CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.63/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.375 in
  • Pin Length
    1.1100 in, 28.19 mm
  • Pitch
    3/4 in
  • Plate Height
    1.2280 in
  • Plate Thickness
    0.156 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.28 lb
  • Weight per Foot
    1.21 lbs, 1.8 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Spring Clip
  • Chain Number
    60HT
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60HT CONN LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heavy Duty
  • Series
    100
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039184122
  • Working Load Capacity
    2200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)