Motion
100HT RIVETED 10FT LG.

TSUBAKI (UST)
100HT RIVETED 10FT LG.

Roller Chain - Heavy Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04665627
MFR #100HT RIVETED 10FT LG.
Price$122.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100HT RIVETED 10FT LG.

Roller Chain - Heavy Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04665627
MFR #100HT RIVETED 10FT LG.

Mfr description
100HT RIVETED 10FT LG. INCL TAP FIT C/L
  • HT Series chains have a greater ultimate tensile strength (plus 15-30%) than ASME/ANSI standard roller chains by using thru hardened pins and link plates of the next larger chain size.
  • The HT Series also provides greater shock load resistance.
  • The dimensions of the chains are identical to those of the ASME/ANSI Heavy Series standard roller chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.44/ft

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    0.9650 in, 24.51 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    3.10 lbs

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    100HTRB
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ASME B29
  • UPC_NO
    097039184306
  • Working Load Capacity
    5510 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)