Motion
BL1046 RIV 10 FT BOX

TSUBAKI (UST)
BL1046 RIV 10 FT BOX

Leaf Chain - 4 x 6 Lacing, 1.2500 in Pitch, 10 ft Overall Length, Carbon Steel Material
MI ITEM #04665629
MFR #BL1046 RIV 10 FT BOX
Price$292.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1046 RIV 10 FT BOX

Leaf Chain - 4 x 6 Lacing, 1.2500 in Pitch, 10 ft Overall Length, Carbon Steel Material
MI ITEM #04665629
MFR #BL1046 RIV 10 FT BOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.15/ft

Specifications

Dimensions

  • Lacing
    4 x 6
  • Link Plate Height  
    1.185 in
  • Link Plate Thickness  
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.437 in
  • Pitch  
    1.2500 in
  • Tensile Strength
    52000 lbs
  • Weight
    6.45 lbs
  • Width
    2.1140 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ASME B29
  • UPC_NO
    097039479617

Overview

Mfr description
BL1046 RIV 10 FT BOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought