Motion
140SM RIV

TSUBAKI (UST)
140SM RIV

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 10 ft Length
MI ITEM #04665640
MFR #140SM RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140SM RIV

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 10 ft Length
MI ITEM #04665640
MFR #140SM RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140SPEEDMASTRRB RS140SM RIV

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Weight
    4.23 lbs
  • UPC_NO
    097039180056
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought