Motion
AL1244CL
Connecting Link - 1244 / 1-1/2 in Chain & Pitch, Cottered, Steel Material
Mi Item #04665650
MFR #AL1244CL
Price$70.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 1244 / 1-1/2 in Chain & Pitch, Cottered, Steel Material
Mi Item #04665650
MFR #AL1244CL

Mfr description
AL1244 CLEVIS LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.30/each

Specifications

Dimensions

  • Chain Size & Pitch
    1244 / 1-1/2 in
  • Hole Diameter
    0.4386 in, 11.14 mm
  • Link Plate Height
    1.228 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    1 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    1.7320 in, 43.99 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.228 in
  • Plate Thickness
    0.187 in
  • Weight
    0.59 lb
  • Weight per Foot
    1.445 lbs, 2.15 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Cottered
  • Chain Number
    AL1244
  • Chain Number & Pitch
    1244 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Leaf Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    AL1244 CONN LINK
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    100
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039922960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)