Motion
80CUCL
Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04665660
MFR #80CUCL
Price$18.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04665660
MFR #80CUCL

Mfr description
80 CURVED CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.49/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.437 in
  • Plate Height
    2.3740 in
  • Roller Diameter
    0.875 in
  • Weight
    0.14 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80CUCL
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    120
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039182395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)