Motion
C550 CONN LINK

TSUBAKI (UST)
C550 CONN LINK

Connecting Link - 550 / 1.630 in Pitch
Mi Item #04665661
MFR #C550 CONN LINK
Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C550 CONN LINK

Connecting Link - 550 / 1.630 in Pitch
Mi Item #04665661
MFR #C550 CONN LINK

Mfr description
C550 CONN LINK COT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.76/each

Specifications

Dimensions

  • Chain Size & Pitch
    550 / 1.630 in
  • Weight
    0.16 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    550 / 1.630 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039206459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)