Motion
H120R28
Bushing Bore Roller Chain Sprocket - Split Taper, 120 / 1-1/2 in, 39 Teeth
Mi Item #04665704
MFR #H120R28
Price$764.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 120 / 1-1/2 in, 39 Teeth
Mi Item #04665704
MFR #H120R28

Mfr description
120R28 SPLIT TAPER HT SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$764.50/each

Specifications

Dimensions

  • Weight
    55.00 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    39
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039782380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)