Motion
H X 1-1/8

TSUBAKI (UST)
H X 1-1/8

Quick Disconnect Bushing - H Bushing, 1.1250 in Bore
Mi Item #04665796
MFR #H X 1-1/8
Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H X 1-1/8

Quick Disconnect Bushing - H Bushing, 1.1250 in Bore
Mi Item #04665796
MFR #H X 1-1/8

Mfr description
H1 1-1/8 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Bushing Size
    H
  • Keyway Size
    1/4 x 1/8 in
  • Weight
    0.80 lbs

Details

  • Bore Type
    Finished Bore
  • Product Type
    Split Taper Bushings
  • UPC_NO
    097039616760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)