Motion
Q1 X 1-3/8

TSUBAKI (UST)
Q1 X 1-3/8

Quick Disconnect Bushing - Q1 Bushing, 1.3750 in Bore
Mi Item #04665797
MFR #Q1 X 1-3/8
Price$55.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
Q1 X 1-3/8

Quick Disconnect Bushing - Q1 Bushing, 1.3750 in Bore
Mi Item #04665797
MFR #Q1 X 1-3/8

Mfr description
Q1-1 3/8 SPLIT TAPER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Bushing Size
    Q1
  • Keyway Size
    5/16 x 5/32 in
  • Weight
    3.50 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039617279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)