Motion
H X 3/4
Quick Disconnect Bushing - H Bushing, 0.7500 in Bore
Mi Item #04665799
MFR #H X 3/4
Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - H Bushing, 0.7500 in Bore
Mi Item #04665799
MFR #H X 3/4

Mfr description
H1 3/4 SPLIT TAPER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Bushing Size
    H
  • Keyway Size
    3/16 x 3/32 in
  • Weight
    0.80 lbs

Details

  • Bore Type
    Finished Bore
  • Product Type
    Split Taper Bushings
  • UPC_NO
    097039619167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)