1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
H-1D H X 1-1/4
Quick Disconnect Bushing - H Bushing, 1.2500 in Bore
MI ITEM #
04665805
MFR #
H-1D H X 1-1/4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
TSUBAKI (UST) H-1D H X 1-1/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
H-1D H X 1-1/4
Quick Disconnect Bushing - H Bushing, 1.2500 in Bore
MI ITEM #
04665805
MFR #
H-1D H X 1-1/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
1.2500 in
Bushing Size
H
Keyway Size
1/4 x 1/8 in
Weight
0.80 lbs
Details
Bore Type
Finished Bore
UPC_NO
097039778246
Overview
Mfr description
H1 1 1/4 SPLIT TAPER BUSHING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought