1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
H X 5/8
Quick Disconnect Bushing - H Bushing, 0.6250 in Bore
MI ITEM #
04665807
MFR #
H X 5/8
Your Price
$18.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
TSUBAKI (UST) H X 5/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
H X 5/8
Quick Disconnect Bushing - H Bushing, 0.6250 in Bore
MI ITEM #
04665807
MFR #
H X 5/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$18.88
/each
(List
$21.72
)
Qty
Add to Cart
Overview
Mfr description
H1 5/8 SPLIT TAPER BUSHING
Specifications
Bushing Size
H
Bore Type
Finished Bore
Keyway Size
3/16 x 3/32 in
Bore Diameter
0.6250 in
UPC_NO
097039778284
Weight
0.80 lbs
Product Type
Split Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data