Motion
P1 X 1-5/16

TSUBAKI (UST)
P1 X 1-5/16

Quick Disconnect Bushing - P1 Bushing, 1.3125 in Bore
Mi Item #04665808
MFR #P1 X 1-5/16
Price$39.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
P1 X 1-5/16

Quick Disconnect Bushing - P1 Bushing, 1.3125 in Bore
Mi Item #04665808
MFR #P1 X 1-5/16

Mfr description
P1-1 5/16 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.3125 in
  • Bushing Size
    P1
  • Keyway Size
    5/16 x 5/32 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039778307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)