Motion
Q1 X 2-11/16

TSUBAKI (UST)
Q1 X 2-11/16

Quick Disconnect Bushing - Q1 Bushing, 2.6875 in Bore
Mi Item #04665809
MFR #Q1 X 2-11/16
Price$77.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
Q1 X 2-11/16

Quick Disconnect Bushing - Q1 Bushing, 2.6875 in Bore
Mi Item #04665809
MFR #Q1 X 2-11/16

Mfr description
Q1-2 11/16 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.11/each

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in
  • Bushing Size
    Q1
  • Keyway Size
    5/8 x 5/16 in
  • Weight
    3.50 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039778383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)