Motion
R1 X 3-3/8

TSUBAKI (UST)
R1 X 3-3/8

Quick Disconnect Bushing - R1 Bushing, 3.3750 in Bore
Mi Item #04665810
MFR #R1 X 3-3/8
Price$165.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
R1 X 3-3/8

Quick Disconnect Bushing - R1 Bushing, 3.3750 in Bore
Mi Item #04665810
MFR #R1 X 3-3/8

Mfr description
R1 3-3/8 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.64/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Bushing Size
    R1
  • Keyway Size
    7/8 x 7/16 in
  • Weight
    7.50 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039778581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)