Motion
R2 X 3-7/16

TSUBAKI (UST)
R2 X 3-7/16

Quick Disconnect Bushing - R2 Bushing, 3.4375 in Bore
Mi Item #04665812
MFR #R2 X 3-7/16
Price$171.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
R2 X 3-7/16

Quick Disconnect Bushing - R2 Bushing, 3.4375 in Bore
Mi Item #04665812
MFR #R2 X 3-7/16

Mfr description
R2 3-7/16 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.66/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bushing Size
    R2
  • Keyway Size
    7/8 x 7/16 in
  • Weight
    11.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039778680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)