Motion
U1 X 4-15/16

TSUBAKI (UST)
U1 X 4-15/16

Quick Disconnect Bushing - U1 Bushing, 4.9375 in Bore
Mi Item #04665815
MFR #U1 X 4-15/16
Price$1,227.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
U1 X 4-15/16

Quick Disconnect Bushing - U1 Bushing, 4.9375 in Bore
Mi Item #04665815
MFR #U1 X 4-15/16

Mfr description
U1 4-15/16 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,227.65/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Bushing Size
    U1
  • Keyway Size
    1-1/4 x 5/8 in
  • Weight
    4.50 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039790361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)